Zoro Homepage

Petroleum Ether, B.R. 35 Deg -60 Deg C, Re

  • Mfr # P1045-4LTGL

  • Zoro # G8081573


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Amber Glass
CAS Number
8032-32-4
Chemical Container Type
Bottle
Concentration
B.R. 35 to 60 Degrees C
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1045-4LTGL
Zoro #
G8081573
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Petroleum Ether
Chemical Container Material
Amber Glass
CAS Number
8032-32-4
Chemical Container Type
Bottle
Concentration
B.R. 35 to 60 Degrees C
Shelf Life
24 mo
Chemical Grade
ACS
Shipping Restrictions
UN1268, Petroleum Distillate, n.o.s. (Ligroin), 3, PG II
Container Type
Bottle
Application
Analytical Testing Labs
Chemical Formula
C6H14
Product Type
Petroleum Ether
Features
A Mixture of Hydrocarbons Obtained From Petroleum
Container Material
Glass
Form
Liquid
Quantity
1
Storage Temperature - Maximum
22 Degrees C
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
P
Volume
4 L

Description

Petroleum Ether, Concentration B.R. 35 to 60 Degrees C, CAS Number 8032-32-4, Chemical Formula C6H14, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions UN1268, Petroleum Distillate, n.o.s. (Ligroin), 3, PG II, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.