Zoro Homepage
This item is Discontinued.
Spectrum Chemical Phenol Liquefied, 2.5L, CAS 108-95-2 P1592-2.5LTPV

Phenol Liquefied, 2.5L, CAS 108-95-2 (Discontinued)

  • Mfr # P1592-2.5LTPV
  • Zoro # G7913768
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1592-2.5LTPV
Zoro #
G7913768
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
2.5 L

Details

Item
Phenol Liquefied
Molecular Weight
94.11
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Material
Coated Glass
Chemical Formula
C6H6O
Concentration
100%
Shelf Life
24 mo
Shipping Restrictions
UN2821, Phenol Solution, 6.1, PG II
CAS Number
108-95-2

Description

Phenol Liquefied, Concentration 100 Percent, CAS Number 108-95-2, Molecular Weight 94.11, Chemical Formula C6H6O, Chemical Container Material Coated Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 2.5 L, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN2821, Phenol Solution, 6.1, PG II

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.