Shop SPECTRUM
See all product information
Create Account
Phenol, Loose Crstl, Rgnt, ACS, 500g
- Mfr # P1060-500GM
- Zoro # G7934713
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
ACS
Molecular Weight
94.11
Chemical Formula
C6H6O
Chemical Container Material
Amber Glass
Chemical Container Size
500 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1060-500GM
- Zoro #
- G7934713
- UPC #
- -
- Country of Origin
- United States
- Item
- Phenol - Loose Crystal
- Chemical Grade
- ACS
- Molecular Weight
- 94.11
- Chemical Formula
- C6H6O
- Chemical Container Material
- Amber Glass
- CAS Number
- 108-95-2
- Shipping Restrictions
- UN1671, Phenol, Solid, 6.1, PG II
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Color
- Colorless
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Product Type
- Phenol - Loose Crystal
- Form
- Powder
- Special Information
- Air Sensitive, Light Sensitive, Moisture Sensitive
- Container Material
- Amber Glass
- Features
- Air Sensitive, Light Sensitive, Moisture Sensitive
- Volume
- 500 g
- Quantity
- 500
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- P
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Phenol - Loose Crystal, Concentration Not Applicable, CAS Number 108-95-2, Molecular Weight 94.11, Chemical Formula C6H6O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN1671, Phenol, Solid, 6.1, PG II, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.