Zoro Homepage

Phenol Red, Water Soluble, Reagent, 100g

  • Mfr # PH135-100GM06

  • Zoro # G7935361


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C19H13O5SNa
Chemical Container Type
Bottle
CAS Number
34487-61-1
Shelf Life
24 mo
Chemical Container Size
100 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH135-100GM06
Zoro #
G7935361
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 g

Details

Item
Phenol Red, Water Soluble, Reagent, ACS
Chemical Formula
C19H13O5SNa
Chemical Container Type
Bottle
CAS Number
34487-61-1
Shelf Life
24 mo
Molecular Weight
F.W. 376.36
Chemical Grade
ACS
Chemical Container Material
Amber Glass

Description

Phenol Red, Water Soluble, Reagent, ACS, CAS Number 34487-61-1, Molecular Weight F.W. 376.36, Chemical Formula C19H13O5SNa, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.