Phenyl-1, 3-Butanedione, 25g, CAS 93-91-4

  • Mfr # P1670-25GM

  • Zoro # G7989587


product price: $94.49
/ea
Free Shipping & Returns

Key Features

Molecular Weight
162.19
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
93-91-4
Concentration
100%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1670-25GM
Zoro #
G7989587
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
1-Phenyl-1,3-Butanedione
Molecular Weight
162.19
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
93-91-4
Concentration
100%
Chemical Formula
C10H10O2
Chemical Grade
Reagent
Chemical Container Material
Amber Glass

Description

1-Phenyl-1,3-Butanedione, Concentration 100 Percent, CAS Number 93-91-4, Molecular Weight 162.19, Chemical Formula C10H10O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.