Zoro Homepage

Phenylboronic Acid, 25g

  • Mfr # B0857-5G

  • Zoro # G7939038


product price: $35.29
/ea

Key Features

Chemical Container Size
5 g
Chemical Formula
C6H7BO2
Shelf Life
24 mo
Molecular Weight
121.93
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0857-5G
Zoro #
G7939038
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Phenylboronic Acid
Chemical Formula
C6H7BO2
Shelf Life
24 mo
Molecular Weight
121.93
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Grade
Reagent
CAS Number
98-80-6

Description

Phenylboronic Acid, CAS Number 98-80-6, Molecular Weight 121.93, Chemical Formula C6H7BO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.