Zoro Homepage
This item is Discontinued.
Spectrum Chemical Phenylphenol, 500g, CAS 90-43-7, Poly P2100-500GM

Phenylphenol, 500g, CAS 90-43-7, Poly (Discontinued)

  • Mfr # P2100-500GM
  • Zoro # G7906302
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2100-500GM
Zoro #
G7906302
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
2-Phenylphenol
Concentration
100%
Chemical Container Type
Bottle
Molecular Weight
170.21
CAS Number
90-43-7
Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Formula
C12H10O
Chemical Grade
Reagent

Description

2-Phenylphenol, Concentration 100 Percent, CAS Number 90-43-7, Molecular Weight 170.21, Chemical Formula C12H10O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.