Zoro Homepage
This item is Discontinued.
Spectrum Chemical Picric Acid, 125g P1691-125GM07

Picric Acid, 125g (Discontinued)

  • Mfr # P1691-125GM07
  • Zoro # G7977930
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1691-125GM07
Zoro #
G7977930
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
125 g

Details

Item
Picric Acid
Chemical Container Material
Amber Glass
CAS Number
88-89-1
Shelf Life
24 mo
Chemical Formula
C6H2(NO2)3OH
Shipping Restrictions
UN1344, Trinitrophenol, Wetted with Not Less than 30% Water, by Mass, 4.1, PG I
Molecular Weight
229.11
Chemical Grade
Lab
Chemical Container Type
Bottle
Application
Commercial
Container Type
Bottle
Product Type
Picric Acid
Container Material
Amber Glass
Form
Powder
Volume
125 g
Quantity
125
REMOVE - Previous PI Node
P
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C

Description

Picric Acid, Concentration Not Applicable, CAS Number 88-89-1, Molecular Weight 229.11, Chemical Formula C6H2(NO2)3OH, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 g, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions UN1344, Trinitrophenol, Wetted with Not Less than 30 Percent Water, by Mass, 4.1, PG I, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.