Zoro Homepage
This item is Discontinued.
Spectrum Chemical Polyethyleneglycol 300, NF, 500mL, Gls PO108-500MLGL

Polyethyleneglycol 300, NF, 500mL, Gls (Discontinued)

  • Mfr # PO108-500MLGL
  • Zoro # G8079668
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PO108-500MLGL
Zoro #
G8079668
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Polyethylene Glycol 300
Chemical Grade
NF
CAS Number
25322-68-3
Chemical Container Material
Amber Glass
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
36 mo
Chemical Container Type
Bottle
Chemical Formula
H(OCH2CH2)nOH
Application
Analytical Testing Labs
Container Type
Bottle
Product Type
Polyethylene Glycol 300
Container Material
Glass
Form
Liquid
Features
A Polymer of Ethylene Oxide
Quantity
500
REMOVE - Previous PI Node
P
Storage Temperature - Maximum
22 Degrees C
Volume
500 mL
Storage Temperature - Minimum
20 Degrees C

Description

Polyethylene Glycol 300, Concentration Not Applicable, CAS Number 25322-68-3, Chemical Formula H(OCH2CH2)nOH, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 500 mL, Chemical Family Type Reagent, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.