Shop SPECTRUM
See all product information
Create Account
Polyethylenimine, Branched, 25mL
- Mfr # P2996-25ML
- Zoro # G7988519
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
H(CH2CH2NH)nNH2
Shelf Life
24 mo
Molecular Weight
Approx. M.W. 25,000
Chemical Container Type
Bottle
CAS Number
9002-98-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P2996-25ML
- Zoro #
- G7988519
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 25 mL
Details
- Item
- Polyethylenimine, Branched
- Chemical Formula
- H(CH2CH2NH)nNH2
- Shelf Life
- 24 mo
- Molecular Weight
- Approx. M.W. 25,000
- Chemical Container Type
- Bottle
- CAS Number
- 9002-98-6
- Concentration
- 100%
- Chemical Grade
- Reagent
- Chemical Container Material
- Amber Glass
Description
Polyethylenimine, Branched, Concentration 100 Percent, CAS Number 9002-98-6, Molecular Weight Approx. M.W. 25,000, Chemical Formula H(CH2CH2NH)nNH2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.