Polyvinyl Alch, USP, 1 kg
- Mfr # P1180-1KG
- Zoro # G7955479
product price:Â
$
1,605.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
(44.05)n
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Formula
(C2H4O)n
Chemical Container Material
Plastic
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P1180-1KG
- Zoro #
- G7955479
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 1 kg
Details
- Item
- Polyvinyl Alcohol, USP
- Molecular Weight
- (44.05)n
- Shipping Restrictions
- CHEMICAL NOT REGULATED FOR TRANSPORT
- Chemical Formula
- (C2H4O)n
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
- CAS Number
- 9002-89-5
- Chemical Grade
- USP
- Chemical Container Type
- Bottle
Description
Polyvinyl Alcohol, USP, CAS Number 9002-89-5, Molecular Weight (44.05)n, Chemical Formula (C2H4O)n, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 1 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.