Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pool Portable Vacuum, 43" W, Black/Silver

  • Mfr # 26317

  • Zoro # G010866754


product price: $8,690.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

For Use With
Mid-Sized Pool
Voltage
110 V AC
Filter Area
155 sq ft
Product Type
Swimming Pool Portable Vacuum
Outlet Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26317
Zoro #
G010866754
UPC #
-
Country of Origin
United States

Dimensions

Outlet Width
2 in
Outlet Diameter
2 in
Inlet Diameter
2 in
Wheel Diameter
13 in
Overall Height
63 in
Overall Width
43 in
Inlet Height
10 in
Outlet Height
25 5/8 in
Overall Length
29 3/4 in
Power Cord Length
100 ft
Inlet Width
2 in

Details

Item
Swimming Pool Portable Vacuum
For Use With
Mid-Sized Pool
Voltage
110 V AC
Filter Area
155 sq ft
Product Type
Swimming Pool Portable Vacuum
Horsepower
1 hp
Number of Wheels
2
Color
Silver
For Pool Type
Above-Ground, In-Ground
Flow Capacity
5,400 gph
Includes Hoses
Hoses Not Included
Model Name
Wildcat
Includes Vacuum Head
Vacuum Head Not Included
Shape
Rectangle
Power Source
Electrically Powered
Material
Stainless Steel
Operating Voltage
110 V AC

Description

Swimming Pool Portable Vacuum, Basket Height Not Applicable, Color Silver, Filter Area 155 sq ft, Flow Capacity 5,400 gph, Material Stainless Steel, Operating Voltage 110 V AC, Power Source Electrically Powered, Overall Diameter Not Applicable, Shape Rectangle, Wheel Diameter 13 in, Product Type Swimming Pool Portable Vacuum, Overall Width 43 in, Overall Height 63 in, Overall Length 29 3/4 in, Number of Wheels 2, Outlet Height 25 5/8 in, Model Name Wildcat, Outlet Width 2 in, Inlet Diameter 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.