Zoro Homepage

Portable Pump Cart, 43 in W, Black/Silver

  • Mfr # 10700-00

  • Zoro # G010866761


product price: $6,463.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Color
Silver
For Use With
Mid-Sized Pool
Material
Stainless Steel
Power Source
Electrically Powered
Overall Height
53 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10700-00
Zoro #
G010866761
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
53 1/4 in
Overall Width
43 in
Power Cord Length
100 ft
Overall Length
28 in
Inlet Diameter
2 in
Inlet Width
2 in
Inlet Height
10 in
Outlet Height
25 5/8 in
Wheel Diameter
13 in
Outlet Diameter
2 in
Outlet Width
2 in

Description

Portable Pump Cart, Basket Height Not Applicable, Color Silver, Filter Area 105 sq ft, Flow Capacity 4,200 gph, Material Stainless Steel, Operating Voltage 110 V AC, Power Source Electrically Powered, Overall Diameter Not Applicable, Shape Rectangle, Wheel Diameter 13 in, Product Type Portable Pump Cart, Overall Width 43 in, Overall Height 53 1/4 in, Overall Length 28 in, Number of Wheels 2, Outlet Height 25 5/8 in, Model Name Harmsco, Outlet Width 2 in, Inlet Diameter 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.