Zoro Homepage

Potassium 2-Ethylhexanoate, 25g

  • Mfr # E0121-25G

  • Zoro # G8082057


product price: $97.19
/ea
Free Shipping & Returns

Key Features

Molecular Weight
182.3
Chemical Formula
C8H15KO2.xH2O
Chemical Grade
Reagent
Chemical Container Size
25 g
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0121-25G
Zoro #
G8082057
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
Potassium 2-Ethylhexanoate
Molecular Weight
182.3
Chemical Formula
C8H15KO2.xH2O
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
CAS Number
3164-85-0
Chemical Container Type
Bottle
Shelf Life
24 mo

Description

Potassium 2-Ethylhexanoate, CAS Number 3164-85-0, Molecular Weight 182.3, Chemical Formula C8H15KO2.xH2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.