Zoro Homepage

Potassium Antimony Tartrate Trihydrate

  • Mfr # A1561-125GM07

  • Zoro # G8001399


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Chemical Grade
ACS
Shelf Life
24 mo
Molecular Weight
F.W. 667.87
Chemical Formula
C8H4K2O12Sb23H2O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1561-125GM07
Zoro #
G8001399
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
125 g

Details

Item
Potassium Antimony Tartrate Trihydrate, Reagent, ACS
Chemical Container Type
Bottle
Chemical Grade
ACS
Shelf Life
24 mo
Molecular Weight
F.W. 667.87
Chemical Formula
C8H4K2O12Sb23H2O
CAS Number
28300-74-5
Shipping Restrictions
UN1551, Antimony potassium tartrate, 6.1, PG III
Chemical Container Material
Plastic

Description

Potassium Antimony Tartrate Trihydrate, Reagent, ACS, CAS Number 28300-74-5, Molecular Weight F.W. 667.87, Chemical Formula C8H4K2O12Sb2�3H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 125 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1551, Antimony potassium tartrate, 6.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.