Zoro Homepage
This item is Discontinued.
Spectrum Chemical Potassium Benzoate, FCC, 500g PO156-500GM10

Potassium Benzoate, FCC, 500g (Discontinued)

  • Mfr # PO156-500GM10
  • Zoro # G7963860
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PO156-500GM10
Zoro #
G7963860
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Potassium Benzoate, FCC
Chemical Formula
C7H5KO2
Shelf Life
24 mo
Molecular Weight
F.W. 160.21
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Chemical Grade
FCC
CAS Number
582-25-2

Description

Potassium Benzoate, FCC, CAS Number 582-25-2, Molecular Weight F.W. 160.21, Chemical Formula C7H5KO2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.