Shop SPECTRUM
See all product information
Create Account
Potassium Bicrbnt, grnlr, USP, 500g
- Mfr # PO158-500GM
- Zoro # G8040790
product price:Â
$
92.29
/ea
Key Features
Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Formula
KHCO3
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Size
500 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PO158-500GM
- Zoro #
- G8040790
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Bicarbonate, Granular, USP
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
- Chemical Formula
- KHCO3
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Grade
- USP
- Molecular Weight
- 100.12
- CAS Number
- 298-14-6
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 500 g
Description
Potassium Bicarbonate, Granular, USP, CAS Number 298-14-6, Molecular Weight 100.12, Chemical Formula KHCO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.