Zoro Homepage

Potassium Chlrd, Crstl, USP, 12kg

  • Mfr # PO165-12KG

  • Zoro # G8009491


product price: $508.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Plastic
Shelf Life
60 mo
CAS Number
7447-40-7
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Drum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PO165-12KG
Zoro #
G8009491
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
12 kg

Details

Item
Potassium Chloride
Chemical Container Material
Plastic
Shelf Life
60 mo
CAS Number
7447-40-7
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Drum
Chemical Formula
KCl
Molecular Weight
74.55
Chemical Grade
USP
Container Type
Drum
Application
Analytical Testing Labs
Product Type
Potassium Chloride
Form
Powder
Features
Hygroscopic
Container Material
Plastic
REMOVE - Previous PI Node
P
Storage Temperature - Maximum
22 Degrees C
Volume
12 kg
Storage Temperature - Minimum
20 Degrees C
Quantity
12

Description

Potassium Chloride, Concentration Not Applicable, CAS Number 7447-40-7, Molecular Weight 74.55, Chemical Formula KCl, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 12 kg, Chemical Family Type Reagent, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.