Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Potassium Gluconate, 25g

  • Mfr # G0040-25G

  • Zoro # G8261640


product price: $33.59
/ea

Key Features

Chemical Formula
C6H11KO7
Chemical Container Type
Bottle
CAS Number
299-27-4
Chemical Container Material
Clear Glass
Molecular Weight
234.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G0040-25G
Zoro #
G8261640
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Potassium Gluconate
Chemical Formula
C6H11KO7
Chemical Container Type
Bottle
CAS Number
299-27-4
Chemical Container Material
Clear Glass
Molecular Weight
234.25
Chemical Grade
Reagent
Shelf Life
24 mo

Description

Potassium Gluconate, CAS Number 299-27-4, Molecular Weight 234.25, Chemical Formula C6H11KO7, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.