Zoro Homepage
This item is Discontinued.
Spectrum Potassium Hydroquinonesulfonate, 500g H0593-500G

Potassium Hydroquinonesulfonate, 500g (Discontinued)

  • Mfr # H0593-500G
  • Zoro # G8128972
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0593-500G
Zoro #
G8128972
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Potassium Hydroquinonesulfonate
Molecular Weight
228.26
CAS Number
21799-87-1
Shelf Life
24 mo
Chemical Grade
Reagent
Shipping Restrictions
UN3272, Esters, N.O.S., 3, Pg II
Chemical Container Material
Clear Glass
Chemical Formula
C6H5KO5S
Chemical Container Type
Bottle

Description

Potassium Hydroquinonesulfonate, CAS Number 21799-87-1, Molecular Weight 228.26, Chemical Formula C6H5KO5S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3272, Esters, n.o.s., 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.