Shop SPECTRUM
See all product information
Create Account
Potassium Hydroxide, Aqueous Solution, PK4
- Mfr # P1320-4LTPL97
- Zoro # G7906838
product price:Â
$
806.99
/pk of 4, $201.75/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Container Size
4 L
Shipping Restrictions
UN1814, Potassium Hydroxide, Solution, 8, PG II
Chemical Container Type
Jug
Chemical Grade
Lab
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1320-4LTPL97
- Zoro #
- G7906838
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Hydroxide
- Shelf Life
- 24 mo
- Shipping Restrictions
- UN1814, Potassium Hydroxide, Solution, 8, PG II
- Chemical Container Type
- Jug
- Chemical Grade
- Lab
- Chemical Container Material
- Plastic
- Concentration
- 45 % w/w
- Application
- Commercial
- Color
- Colorless
- Container Type
- Jug
- Chemical Formula
- KOH
- Product Type
- Potassium Hydroxide
- Form
- Liquid
- CAS Number
- 1310-58-3, 7732-18-5
- Molecular Weight
- 56.11
- Container Material
- Plastic
- Volume
- 4 L
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- P
- Quantity
- 1
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 4 L
Description
Potassium Hydroxide, Concentration 45 Percent w/w, CAS Number 1310-58-3, 7732-18-5, Molecular Weight 56.11, Chemical Formula KOH, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Shelf Life 24 mo, Shipping Restrictions UN1814, Potassium Hydroxide, Solution, 8, PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.