Potassium Hydroxide, Pellets, FCC, PK6

  • Mfr # P1316-500GMAK
  • Zoro # G7949851
product price: 
$
624.99
/pk of 6, $104.17/ea
Free Shipping & Returns

Key Features

Shelf Life
36 mo
Chemical Grade
FCC
Chemical Container Type
Bottle
Shipping Restrictions
UN1813, Potassium Hydroxide, Solid, 8, PG II
Molecular Weight
56.11
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P1316-500GMAK
Zoro #
G7949851
UPC #
-
Country of Origin
United States
Item
Potassium Hydroxide
Shelf Life
36 mo
Chemical Grade
FCC
Chemical Container Type
Bottle
Shipping Restrictions
UN1813, Potassium Hydroxide, Solid, 8, PG II
Molecular Weight
56.11
CAS Number
1310-58-3
Chemical Formula
KOH
Chemical Container Material
Plastic
Application
Food and Beverage, Nutritional Supplement
Container Type
Bottle
Color
Colorless
Product Type
Potassium Hydroxide
Form
Powder
Features
Deliquescent
Container Material
Plastic
Concentration
45 % w/w
Special Information
Deliquescent
Storage Temperature - Maximum
22 Degrees C
REMOVE - Previous PI Node
P
Storage Temperature - Minimum
20 Degrees C
Volume
500 g
Quantity
500
Grade Certification
Halal, Kosher
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
500 g

Description

Potassium Hydroxide, Concentration 45 Percent w/w, CAS Number 1310-58-3, Molecular Weight 56.11, Chemical Formula KOH, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 500 g, Chemical Family Type Base, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions UN1813, Potassium Hydroxide, Solid, 8, PG II, Standards Not Applicable, Special Information Deliquescent, Package Quantity 6

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews