Potassium Thiosulfate, 500g, CAS10294-66-3
- Mfr # P1718-500GM
- Zoro # G8049181
product price:Â
$
1,700.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Container Size
500 g
CAS Number
10294-66-3
Chemical Grade
Reagent
Chemical Formula
K2S2O3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P1718-500GM
- Zoro #
- G8049181
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 500 g
Details
- Item
- Potassium Thiosulfate
- Shelf Life
- 24 mo
- CAS Number
- 10294-66-3
- Chemical Grade
- Reagent
- Chemical Formula
- K2S2O3
- Molecular Weight
- 190.32
- Chemical Container Type
- Bottle
- Concentration
- 100%
- Chemical Container Material
- Plastic
Description
Potassium Thiosulfate, Concentration 100 Percent, CAS Number 10294-66-3, Molecular Weight 190.32, Chemical Formula K2S2O3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Bases, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.