Shop SPECTRUM
See all product information
Create Account
Propylene Glycol Methyl Ether Acetate, 4L
- Mfr # M2634-4LT
- Zoro # G8055737
product price:Â
$
320.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
4 L
Concentration
100%
Chemical Formula
C6H12O3
Shelf Life
24 mo
Molecular Weight
132.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M2634-4LT
- Zoro #
- G8055737
- UPC #
- -
- Country of Origin
- United States
- Item
- Propylene Glycol Methyl Ether Acetate
- Concentration
- 100%
- Chemical Formula
- C6H12O3
- Shelf Life
- 24 mo
- Molecular Weight
- 132.16
- CAS Number
- 108-65-6
- Chemical Grade
- Reagent
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Shipping Restrictions
- UN3272, Ester, n.o.s. (1-Methoxy-2-Propanol Acetate), 3, PG III
Dimensions
- Chemical Container Size
- 4 L
Description
Propylene Glycol Methyl Ether Acetate, Concentration 100 Percent, CAS Number 108-65-6, Molecular Weight 132.16, Chemical Formula C6H12O3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 4 L, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3272, Ester, n.o.s. (1-Methoxy-2-Propanol Acetate), 3, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.