Zoro Homepage

Propylene Oxide, 25mL

  • Mfr # E0016-25ML

  • Zoro # G7920512


product price: $33.59
/ea

Key Features

Shipping Restrictions
UN1280, Propylene Oxide, 3, PG I
Chemical Grade
Reagent
Molecular Weight
58.08
Chemical Container Size
25 mL
Chemical Formula
C3H6O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0016-25ML
Zoro #
G7920512
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 mL

Details

Item
Propylene Oxide
Shipping Restrictions
UN1280, Propylene Oxide, 3, PG I
Chemical Grade
Reagent
Molecular Weight
58.08
Chemical Formula
C3H6O
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
75-56-9
Shelf Life
24 mo

Description

Propylene Oxide, CAS Number 75-56-9, Molecular Weight 58.08, Chemical Formula C3H6O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1280, Propylene Oxide, 3, PG I

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.