Propylparaben Sodium, NF, 500g
- Mfr # P1457-500GM10
- Zoro # G8065972
product price:Â
$
461.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
Chemical Container Size
500 g
Shelf Life
24 mo
Chemical Formula
C10H11NaO3
CAS Number
35285-69-9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1457-500GM10
- Zoro #
- G8065972
- UPC #
- -
- Country of Origin
- United States
- Item
- Propylparaben Sodium, NF
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
- Chemical Formula
- C10H11NaO3
- CAS Number
- 35285-69-9
- Chemical Container Type
- Bottle
- Molecular Weight
- F.W. 202.00
- Chemical Grade
- NF
Dimensions
- Chemical Container Size
- 500 g
Description
Propylparaben Sodium, NF, CAS Number 35285-69-9, Molecular Weight F.W. 202.00, Chemical Formula C10H11NaO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.