Zoro Homepage
This item is Discontinued.
Spectrum Chemical Proteinase K, Lyophilized Pwdr, Btc, 100 mg P3024-100MG

Proteinase K, Lyophilized Pwdr, Btc, 100 mg (Discontinued)

  • Mfr # P3024-100MG
  • Zoro # G8075757
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3024-100MG
Zoro #
G8075757
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 mg

Details

Item
Proteinase K, Lyophilized Powder, Biotech Grade
Chemical Grade
Purified
Shelf Life
24 mo
CAS Number
39450-01-6
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Special Information
Tritirachium Album Optimized For Molecular Biology
Shipping Restrictions
Chemical Not Regulated for Transport

Description

Proteinase K, Lyophilized Powder, Biotech Grade, CAS Number 39450-01-6, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Tritirachium Album Optimized For Molecular Biology

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.