Pyridine, Reagent, ACS-1L, PK6
Mfr # P1450-1LTGL-CS6
Zoro # G8002117
product price: $1,453.99
/pk 6, $242.33/ea
Free Shipping & Returns
Key Features
Form
Liquid
CAS Number
110-86-1
Shipping Restrictions
UN1282, Pyridine, 3, PG II
Chemical Grade
ACS
Chemical Container Material
Amber Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P1450-1LTGL-CS6
Zoro #
G8002117
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
Item
Pyridine
Form
Liquid
CAS Number
110-86-1
Shipping Restrictions
UN1282, Pyridine, 3, PG II
Chemical Grade
ACS
Chemical Container Material
Amber Glass
Chemical Formula
C5H5N
Molecular Weight
79.1
Shelf Life
24 mo
Chemical Container Type
Bottle
Application
Analytical Testing Labs
Container Type
Bottle
Product Type
Pyridine
Container Material
Glass
REMOVE - Previous PI Node
P
Volume
1 L
Quantity
1
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
Description
Pyridine, Concentration Not Applicable, CAS Number 110-86-1, Molecular Weight 79.1, Chemical Formula C5H5N, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 L, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN1282, Pyridine, 3, PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CA, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.