Zoro Homepage
This item is Discontinued.
Spectrum Chemical Pyridine (S, S)-Bis, C17H23N3O2,500mg B2218-500MG

Pyridine (S, S)-Bis, C17H23N3O2,500mg (Discontinued)

  • Mfr # B2218-500MG
  • Zoro # G8143228
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2218-500MG
Zoro #
G8143228
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mg

Details

Item
Isopropyl Oxazolin-yl)Pyridine (S,S)-Bis
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Formula
C17H23N3O2
Molecular Weight
F.W. 301.39
Chemical Container Material
Clear Glass
CAS Number
118949-61-4

Description

Isopropyl Oxazolin-yl)Pyridine (S,S)-Bis, CAS Number 118949-61-4, Molecular Weight F.W. 301.39, Chemical Formula C17H23N3O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.