Pyromellitic Dianhydride, 25g
Mfr # B0040-25G
Zoro # G8175522
product price: $27.39
/eaKey Features
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Size
25 g
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B0040-25G
Zoro #
G8175522
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
Pyromellitic Dianhydride
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
C10H2O6
CAS Number
89-32-7
Molecular Weight
F.W. 218.12
Description
Pyromellitic Dianhydride, CAS Number 89-32-7, Molecular Weight F.W. 218.12, Chemical Formula C10H2O6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.