This item is Discontinued.

Spectrum Chemical R-Mandelic Acid, 25g, CAS 611-71-2 M1584-25GM

R-Mandelic Acid, 25g, CAS 611-71-2 (Discontinued)

  • Mfr # M1584-25GM
  • Zoro # G8046582
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M1584-25GM
Zoro #
G8046582
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
R-(-)-Mandelic Acid
Molecular Weight
152.15
Chemical Formula
C8H8O3
CAS Number
611-71-2
Concentration
100%
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Chemical Grade
Reagent
Shelf Life
24 mo

Description

R-(-)-Mandelic Acid, Concentration 100 Percent, CAS Number 611-71-2, Molecular Weight 152.15, Chemical Formula C8H8O3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.