Zoro Homepage

Rail

  • Mfr # 35007-60-.065

  • Zoro # G710866894


product price: $496.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Finish
Electropolished
Material
Stainless Steel
ADA Compliance
ADA Compliant
Leg Adjustability
Fixed Legs
Overall Height
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35007-60-.065
Zoro #
G710866894
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
38 in
Overall Width
60 in
Rail Outside Diameter
1.9 in
Material Thickness
0.065 in
Overall Depth
60 in

Details

Item
Hand Rail
Finish
Electropolished
Material
Stainless Steel
ADA Compliance
ADA Compliant
Leg Adjustability
Fixed Legs
Includes Anchor Assembly
No Anchor Assembly
Color
Silver
Number of Bends
4
Material Grade
304L
Product Type
Hand Rail
Model Name
Kokanee
Anchor Setback - Maximum
42 in
Anchor Location
Pool Deck

Description

Hand Rail, Product Type Hand Rail, Overall Width 60 in, Overall Depth 60 in, Color Silver, Material Stainless Steel, Material Grade 304L, Material Thickness 0.065 in, Finish Electropolished, Anchor Setback - Maximum 42 in, Anchor Setback - Minimum Not Applicable, Anchor Location Pool Deck, Rail Outside Diameter 1.9 in, Leg Adjustability Fixed Legs, Number of Bends 4, ADA Compliance ADA Compliant, Includes Anchor Assembly No Anchor Assembly, Model Name Kokanee, Overall Height 38 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.