Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rail

  • Mfr # 35007-60-.120

  • Zoro # G610866826


product price: $816.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Finish
Electropolished
Model Name
Kokanee
ADA Compliance
ADA Compliant
Rail Outside Diameter
1.5 in
Number of Bends
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35007-60-.120
Zoro #
G610866826
UPC #
-
Country of Origin
United States

Dimensions

Rail Outside Diameter
1.5 in
Overall Depth
60 in
Material Thickness
0.12 in
Overall Width
60 in
Overall Height
38 in

Details

Item
Hand Rail
Finish
Electropolished
Model Name
Kokanee
ADA Compliance
ADA Compliant
Number of Bends
4
Color
Silver
Anchor Location
Pool Deck
Material
Stainless Steel
Product Type
Hand Rail
Includes Anchor Assembly
No Anchor Assembly
Anchor Setback - Maximum
42 in
Material Grade
316L
Leg Adjustability
Fixed Legs

Description

Hand Rail, Product Type Hand Rail, Overall Width 60 in, Overall Depth 60 in, Color Silver, Material Stainless Steel, Material Grade 316L, Material Thickness 0.12 in, Finish Electropolished, Anchor Setback - Maximum 42 in, Anchor Setback - Minimum Not Applicable, Anchor Location Pool Deck, Rail Outside Diameter 1.5 in, Leg Adjustability Fixed Legs, Number of Bends 4, ADA Compliance ADA Compliant, Includes Anchor Assembly No Anchor Assembly, Model Name Kokanee, Overall Height 38 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.