Zoro Homepage

Rail

  • Mfr # 35009-48-.120

  • Zoro # G110866630


product price: $721.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Finish
Electropolished
Leg Adjustability
Fixed Legs
Overall Width
48 in
Anchor Setback - Maximum
18 in
Material Thickness
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35009-48-.120
Zoro #
G110866630
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Material Thickness
0.12 in
Overall Depth
48 in
Overall Height
58 in
Rail Outside Diameter
1.5 in

Details

Item
Stair Rail
Finish
Electropolished
Leg Adjustability
Fixed Legs
Anchor Setback - Maximum
18 in
Anchor Setback - Minimum
12 in
Number of Bends
3
Product Type
Stair Rail
Includes Anchor Assembly
No Anchor Assembly
ADA Compliance
ADA Compliant
Model Name
3 BEND STAIR RAIL
Color
Silver
Material Grade
316L
Material
Stainless Steel

Description

Stair Rail, Product Type Stair Rail, Overall Width 48 in, Overall Depth 48 in, Color Silver, Material Stainless Steel, Material Grade 316L, Material Thickness 0.12 in, Finish Electropolished, Anchor Setback - Maximum 18 in, Anchor Setback - Minimum 12 in, Rail Outside Diameter 1.5 in, Leg Adjustability Fixed Legs, Number of Bends 3, ADA Compliance ADA Compliant, Includes Anchor Assembly No Anchor Assembly, Model Name 3 BEND STAIR RAIL, Overall Height 58 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.