Rail
Mfr # 35011-60-.109
Zoro # G110866647
product price: $690.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Finish
Electropolished
ADA Compliance
ADA Compliant
Color
Silver
Overall Width
60 in
Product Type
Stair Rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35011-60-.109
Zoro #
G110866647
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
60 in
Material Thickness
0.109 in
Rail Outside Diameter
1.9 in
Overall Height
66 in
Overall Depth
60 in
Details
Item
Stair Rail
Finish
Electropolished
ADA Compliance
ADA Compliant
Color
Silver
Product Type
Stair Rail
Anchor Setback - Maximum
18 in
Number of Bends
3
Model Name
3 BEND STAIR RAIL
Anchor Setback - Minimum
12 in
Includes Anchor Assembly
No Anchor Assembly
Material
Stainless Steel
Material Grade
304L
Leg Adjustability
Fixed Legs
Description
Stair Rail, Product Type Stair Rail, Overall Width 60 in, Overall Depth 60 in, Color Silver, Material Stainless Steel, Material Grade 304L, Material Thickness 0.109 in, Finish Electropolished, Anchor Setback - Maximum 18 in, Anchor Setback - Minimum 12 in, Rail Outside Diameter 1.9 in, Leg Adjustability Fixed Legs, Number of Bends 3, ADA Compliance ADA Compliant, Includes Anchor Assembly No Anchor Assembly, Model Name 3 BEND STAIR RAIL, Overall Height 66 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.