Rail
Mfr # 35099-.109
Zoro # G110866777
product price: $1,636.99
/ea
Free Shipping & Returns
Key Features
Finish
Electropolished
Overall Height
38 in
ADA Compliance
ADA Compliant
Overall Width
26 in
Leg Adjustability
Adjustable Legs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35099-.109
Zoro #
G110866777
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
38 in
Overall Width
26 in
Material Thickness
0.109 in
Rail Outside Diameter
1.9 in
Overall Depth
26 in
Details
Item
Grab Rail
Finish
Electropolished
ADA Compliance
ADA Compliant
Leg Adjustability
Adjustable Legs
Product Type
Grab Rail
Material
Stainless Steel
Color
Silver
Anchor Setback - Maximum
26 in
Model Name
Pike
Material Grade
304L
Includes Anchor Assembly
No Anchor Assembly
Anchor Location
Pool Deck
Number of Bends
2
Description
Grab Rail, Product Type Grab Rail, Overall Width 26 in, Overall Depth 26 in, Color Silver, Material Stainless Steel, Material Grade 304L, Material Thickness 0.109 in, Finish Electropolished, Anchor Setback - Maximum 26 in, Anchor Setback - Minimum Not Applicable, Anchor Location Pool Deck, Rail Outside Diameter 1.9 in, Leg Adjustability Adjustable Legs, Number of Bends 2, ADA Compliance ADA Compliant, Includes Anchor Assembly No Anchor Assembly, Model Name Pike, Overall Height 38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.