Rail
Mfr # 35110-30-.109
Zoro # G110866685
product price: $1,649.99
/ea
Free Shipping & Returns
Key Features
Finish
Electropolished
Height Offset
34 in
Material
Stainless Steel
Rail Outside Diameter
1.9 in
ADA Compliance
ADA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35110-30-.109
Zoro #
G110866685
UPC #
-
Country of Origin
United States
Dimensions
Height Offset
34 in
Rail Outside Diameter
1.9 in
Overall Depth
30 in
Material Thickness
0.109 in
Overall Width
30 in
Overall Height
38 in
Details
Item
Grab Rail
Finish
Electropolished
Material
Stainless Steel
ADA Compliance
ADA Compliant
Model Name
Burbot
Number of Bends
4
Product Type
Grab Rail
Leg Adjustability
Fixed Legs
Anchor Location
Pool Deck
Color
Silver
Material Grade
304L
Includes Anchor Assembly
No Anchor Assembly
Anchor Setback - Maximum
30 in
Description
Grab Rail, Product Type Grab Rail, Overall Width 30 in, Overall Depth 30 in, Color Silver, Material Stainless Steel, Material Grade 304L, Material Thickness 0.109 in, Finish Electropolished, Anchor Setback - Maximum 30 in, Anchor Setback - Minimum Not Applicable, Anchor Location Pool Deck, Rail Outside Diameter 1.9 in, Leg Adjustability Fixed Legs, Number of Bends 4, ADA Compliance ADA Compliant, Includes Anchor Assembly No Anchor Assembly, Height Offset 34 in, Model Name Burbot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.