Rail
Mfr # 35113-26-.109
Zoro # G210866608
product price: $1,523.99
/ea
Free Shipping & Returns
Key Features
Finish
Electropolished
Rail Outside Diameter
1.9 in
Product Type
Grab Rail
Model Name
Burbot
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35113-26-.109
Zoro #
G210866608
UPC #
-
Country of Origin
United States
Dimensions
Rail Outside Diameter
1.9 in
Overall Width
26 in
Overall Height
38 in
Overall Depth
26 in
Material Thickness
0.109 in
Height Offset
22 in
Details
Item
Grab Rail
Finish
Electropolished
Product Type
Grab Rail
Model Name
Burbot
Material
Stainless Steel
Number of Bends
4
Leg Adjustability
Fixed Legs
Anchor Setback - Maximum
26 in
Includes Anchor Assembly
No Anchor Assembly
Material Grade
304L
ADA Compliance
ADA Compliant
Anchor Location
Pool Deck
Color
Silver
Description
Grab Rail, Product Type Grab Rail, Overall Width 26 in, Overall Depth 26 in, Color Silver, Material Stainless Steel, Material Grade 304L, Material Thickness 0.109 in, Finish Electropolished, Anchor Setback - Maximum 26 in, Anchor Setback - Minimum Not Applicable, Anchor Location Pool Deck, Rail Outside Diameter 1.9 in, Leg Adjustability Fixed Legs, Number of Bends 4, ADA Compliance ADA Compliant, Includes Anchor Assembly No Anchor Assembly, Height Offset 22 in, Model Name Burbot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.