Zoro Homepage

Rail

  • Mfr # 35121-26-.065

  • Zoro # G710866603


product price: $974.99
/ea
Free Shipping & Returns

Key Features

Finish
Electropolished
Material Grade
304L
Anchor Setback - Maximum
26 in
ADA Compliance
ADA Compliant
Overall Width
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35121-26-.065
Zoro #
G710866603
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
26 in
Overall Depth
26 in
Height Offset
22 in
Material Thickness
0.065 in
Rail Outside Diameter
1.9 in
Overall Height
38 in

Details

Item
Grab Rail
Finish
Electropolished
Material Grade
304L
Anchor Setback - Maximum
26 in
ADA Compliance
ADA Compliant
Color
Silver
Includes Anchor Assembly
No Anchor Assembly
Anchor Location
Pool Deck
Model Name
Cisco
Product Type
Grab Rail
Material
Stainless Steel
Leg Adjustability
Fixed Legs
Number of Bends
3

Description

Grab Rail, Product Type Grab Rail, Overall Width 26 in, Overall Depth 26 in, Color Silver, Material Stainless Steel, Material Grade 304L, Material Thickness 0.065 in, Finish Electropolished, Anchor Setback - Maximum 26 in, Anchor Setback - Minimum Not Applicable, Anchor Location Pool Deck, Rail Outside Diameter 1.9 in, Leg Adjustability Fixed Legs, Number of Bends 3, ADA Compliance ADA Compliant, Includes Anchor Assembly No Anchor Assembly, Height Offset 22 in, Model Name Cisco

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.