Rail
Mfr # 35124-30-.120
Zoro # G610866703
product price: $1,741.99
/ea
Free Shipping & Returns
Key Features
Finish
Electropolished
Overall Depth
30 in
Overall Height
38 in
Anchor Location
Pool Deck
ADA Compliance
ADA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35124-30-.120
Zoro #
G610866703
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
30 in
Overall Height
38 in
Material Thickness
0.12 in
Rail Outside Diameter
1.5 in
Overall Width
30 in
Details
Item
Grab Rail
Finish
Electropolished
Anchor Location
Pool Deck
ADA Compliance
ADA Compliant
Leg Adjustability
Fixed Legs
Material Grade
316L
Includes Anchor Assembly
No Anchor Assembly
Product Type
Grab Rail
Material
Stainless Steel
Number of Bends
3
Color
Silver
Anchor Setback - Maximum
30 in
Model Name
Cisco
Description
Grab Rail, Product Type Grab Rail, Overall Width 30 in, Overall Depth 30 in, Color Silver, Material Stainless Steel, Material Grade 316L, Material Thickness 0.12 in, Finish Electropolished, Anchor Setback - Maximum 30 in, Anchor Setback - Minimum Not Applicable, Anchor Location Pool Deck, Rail Outside Diameter 1.5 in, Leg Adjustability Fixed Legs, Number of Bends 3, ADA Compliance ADA Compliant, Includes Anchor Assembly No Anchor Assembly, Model Name Cisco, Overall Height 38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.