Zoro Homepage

Rail

  • Mfr # 35124-30-.145

  • Zoro # G110866678


product price: $1,897.99
/ea
Free Shipping & Returns

Key Features

Finish
Electropolished
Model Name
Cisco
Leg Adjustability
Fixed Legs
Overall Height
38 in
Anchor Setback - Maximum
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35124-30-.145
Zoro #
G110866678
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
38 in
Rail Outside Diameter
1.9 in
Overall Width
30 in
Overall Depth
30 in
Material Thickness
0.145 in

Details

Item
Grab Rail
Finish
Electropolished
Model Name
Cisco
Leg Adjustability
Fixed Legs
Anchor Setback - Maximum
30 in
Product Type
Grab Rail
Number of Bends
3
ADA Compliance
ADA Compliant
Material
Stainless Steel
Includes Anchor Assembly
No Anchor Assembly
Color
Silver
Material Grade
304L
Anchor Location
Pool Deck

Description

Grab Rail, Product Type Grab Rail, Overall Width 30 in, Overall Depth 30 in, Color Silver, Material Stainless Steel, Material Grade 304L, Material Thickness 0.145 in, Finish Electropolished, Anchor Setback - Maximum 30 in, Anchor Setback - Minimum Not Applicable, Anchor Location Pool Deck, Rail Outside Diameter 1.9 in, Leg Adjustability Fixed Legs, Number of Bends 3, ADA Compliance ADA Compliant, Includes Anchor Assembly No Anchor Assembly, Model Name Cisco, Overall Height 38 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.