Zoro Homepage

Rail

  • Mfr # 35125-48-.109

  • Zoro # G010866815


product price: $642.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Finish
Electropolished
Number of Bends
2
Anchor Setback - Maximum
12 in
Material Grade
304L
Rail Outside Diameter
1.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35125-48-.109
Zoro #
G010866815
UPC #
-
Country of Origin
United States

Dimensions

Rail Outside Diameter
1.9 in
Overall Depth
48 in
Overall Width
48 in
Overall Height
64 5/8 in
Material Thickness
0.109 in

Details

Item
Stair Rail
Finish
Electropolished
Number of Bends
2
Anchor Setback - Maximum
12 in
Material Grade
304L
Includes Anchor Assembly
No Anchor Assembly
Product Type
Stair Rail
Material
Stainless Steel
Model Name
2 BEND STAIR RAIL
Leg Adjustability
Fixed Legs
Color
Silver
ADA Compliance
ADA Compliant

Description

Stair Rail, Product Type Stair Rail, Overall Width 48 in, Overall Depth 48 in, Color Silver, Material Stainless Steel, Material Grade 304L, Material Thickness 0.109 in, Finish Electropolished, Anchor Setback - Maximum 12 in, Anchor Setback - Minimum Not Applicable, Rail Outside Diameter 1.9 in, Leg Adjustability Fixed Legs, Number of Bends 2, ADA Compliance ADA Compliant, Includes Anchor Assembly No Anchor Assembly, Model Name 2 BEND STAIR RAIL, Overall Height 64 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.