Zoro Homepage

Rail

  • Mfr # 35126-60-.065

  • Zoro # G210866837


product price: $412.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Finish
Electropolished
Model Name
2 BEND STAIR RAIL
Overall Height
72 5/8 in
Material Thickness
0.065 in
Anchor Setback - Maximum
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35126-60-.065
Zoro #
G210866837
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 5/8 in
Material Thickness
0.065 in
Overall Depth
60 in
Rail Outside Diameter
1.9 in
Overall Width
60 in

Details

Item
Stair Rail
Finish
Electropolished
Model Name
2 BEND STAIR RAIL
Anchor Setback - Maximum
12 in
Includes Anchor Assembly
No Anchor Assembly
Color
Silver
ADA Compliance
ADA Compliant
Material
Stainless Steel
Leg Adjustability
Fixed Legs
Number of Bends
2
Material Grade
304L
Product Type
Stair Rail

Description

Stair Rail, Product Type Stair Rail, Overall Width 60 in, Overall Depth 60 in, Color Silver, Material Stainless Steel, Material Grade 304L, Material Thickness 0.065 in, Finish Electropolished, Anchor Setback - Maximum 12 in, Anchor Setback - Minimum Not Applicable, Rail Outside Diameter 1.9 in, Leg Adjustability Fixed Legs, Number of Bends 2, ADA Compliance ADA Compliant, Includes Anchor Assembly No Anchor Assembly, Model Name 2 BEND STAIR RAIL, Overall Height 72 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.