Rail
Mfr # 35126-60-.083
Zoro # G810866848
product price: $559.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Finish
Electropolished
Includes Anchor Assembly
No Anchor Assembly
Leg Adjustability
Fixed Legs
Color
Silver
ADA Compliance
ADA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35126-60-.083
Zoro #
G810866848
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
60 in
Rail Outside Diameter
1.5 in
Overall Height
72 5/8 in
Overall Depth
60 in
Material Thickness
0.083 in
Details
Item
Stair Rail
Finish
Electropolished
Includes Anchor Assembly
No Anchor Assembly
Leg Adjustability
Fixed Legs
Color
Silver
ADA Compliance
ADA Compliant
Anchor Setback - Maximum
12 in
Material
Stainless Steel
Product Type
Stair Rail
Material Grade
316L
Model Name
2 BEND STAIR RAIL
Number of Bends
2
Description
Stair Rail, Product Type Stair Rail, Overall Width 60 in, Overall Depth 60 in, Color Silver, Material Stainless Steel, Material Grade 316L, Material Thickness 0.083 in, Finish Electropolished, Anchor Setback - Maximum 12 in, Anchor Setback - Minimum Not Applicable, Rail Outside Diameter 1.5 in, Leg Adjustability Fixed Legs, Number of Bends 2, ADA Compliance ADA Compliant, Includes Anchor Assembly No Anchor Assembly, Model Name 2 BEND STAIR RAIL, Overall Height 72 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.