Zoro Homepage

Rail

  • Mfr # 35127-72-.083

  • Zoro # G110866609


product price: $663.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Finish
Electropolished
Leg Adjustability
Fixed Legs
ADA Compliance
ADA Compliant
Material Grade
316L
Overall Height
72 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35127-72-.083
Zoro #
G110866609
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 5/8 in
Overall Depth
72 in
Rail Outside Diameter
1.5 in
Overall Width
72 in
Material Thickness
0.083 in

Details

Item
Stair Rail
Finish
Electropolished
Leg Adjustability
Fixed Legs
ADA Compliance
ADA Compliant
Material Grade
316L
Product Type
Stair Rail
Model Name
2 BEND STAIR RAIL
Includes Anchor Assembly
No Anchor Assembly
Anchor Setback - Maximum
12 in
Material
Stainless Steel
Number of Bends
2
Color
Silver

Description

Stair Rail, Product Type Stair Rail, Overall Width 72 in, Overall Depth 72 in, Color Silver, Material Stainless Steel, Material Grade 316L, Material Thickness 0.083 in, Finish Electropolished, Anchor Setback - Maximum 12 in, Anchor Setback - Minimum Not Applicable, Rail Outside Diameter 1.5 in, Leg Adjustability Fixed Legs, Number of Bends 2, ADA Compliance ADA Compliant, Includes Anchor Assembly No Anchor Assembly, Model Name 2 BEND STAIR RAIL, Overall Height 72 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.