Rail
Mfr # 36246-48-.109
Zoro # G910866892
product price: $1,056.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Finish
Electropolished
Anchor Setback - Maximum
48 in
Material Grade
304L
Height Offset
27 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36246-48-.109
Zoro #
G910866892
UPC #
-
Country of Origin
United States
Dimensions
Height Offset
27 in
Rail Outside Diameter
1.9 in
Overall Width
48 in
Overall Depth
48 in
Overall Height
38 in
Material Thickness
0.109 in
Details
Item
Hand Rail
Finish
Electropolished
Anchor Setback - Maximum
48 in
Material Grade
304L
Color
Silver
Material
Stainless Steel
Anchor Location
Pool Deck
ADA Compliance
ADA Compliant
Model Name
Varden
Includes Anchor Assembly
No Anchor Assembly
Number of Bends
3
Leg Adjustability
Fixed Legs
Product Type
Hand Rail
Description
Hand Rail, Product Type Hand Rail, Overall Width 48 in, Overall Depth 48 in, Color Silver, Material Stainless Steel, Material Grade 304L, Material Thickness 0.109 in, Finish Electropolished, Anchor Setback - Maximum 48 in, Anchor Setback - Minimum Not Applicable, Anchor Location Pool Deck, Rail Outside Diameter 1.9 in, Leg Adjustability Fixed Legs, Number of Bends 3, ADA Compliance ADA Compliant, Includes Anchor Assembly No Anchor Assembly, Height Offset 27 in, Model Name Varden
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.