Zoro Homepage

Rail

  • Mfr # 36246-48-.145

  • Zoro # G110866807


product price: $1,211.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Finish
Electropolished
Height Offset
27 in
Overall Width
48 in
Rail Outside Diameter
1.9 in
Overall Height
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36246-48-.145
Zoro #
G110866807
UPC #
-
Country of Origin
United States

Dimensions

Height Offset
27 in
Overall Width
48 in
Rail Outside Diameter
1.9 in
Overall Height
38 in
Material Thickness
0.145 in
Overall Depth
48 in

Details

Item
Hand Rail
Finish
Electropolished
Model Name
Varden
Color
Silver
Material Grade
304L
Product Type
Hand Rail
Number of Bends
3
Anchor Location
Pool Deck
ADA Compliance
ADA Compliant
Includes Anchor Assembly
No Anchor Assembly
Material
Stainless Steel
Leg Adjustability
Fixed Legs
Anchor Setback - Maximum
48 in

Description

Hand Rail, Product Type Hand Rail, Overall Width 48 in, Overall Depth 48 in, Color Silver, Material Stainless Steel, Material Grade 304L, Material Thickness 0.145 in, Finish Electropolished, Anchor Setback - Maximum 48 in, Anchor Setback - Minimum Not Applicable, Anchor Location Pool Deck, Rail Outside Diameter 1.9 in, Leg Adjustability Fixed Legs, Number of Bends 3, ADA Compliance ADA Compliant, Includes Anchor Assembly No Anchor Assembly, Height Offset 27 in, Model Name Varden

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.