Zoro Homepage

Rail

  • Mfr # 36251-60-.083

  • Zoro # G510866728


product price: $1,074.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Finish
Electropolished
Overall Depth
60 in
Anchor Setback - Maximum
60 in
Material Thickness
0.083 in
Material Grade
316L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36251-60-.083
Zoro #
G510866728
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
60 in
Material Thickness
0.083 in
Height Offset
33 in
Overall Width
60 in
Rail Outside Diameter
1.5 in
Overall Height
38 in

Details

Item
Hand Rail
Finish
Electropolished
Anchor Setback - Maximum
60 in
Material Grade
316L
ADA Compliance
ADA Compliant
Material
Stainless Steel
Leg Adjustability
Fixed Legs
Anchor Location
Pool Deck
Model Name
Varden
Color
Silver
Product Type
Hand Rail
Number of Bends
3
Includes Anchor Assembly
No Anchor Assembly

Description

Hand Rail, Product Type Hand Rail, Overall Width 60 in, Overall Depth 60 in, Color Silver, Material Stainless Steel, Material Grade 316L, Material Thickness 0.083 in, Finish Electropolished, Anchor Setback - Maximum 60 in, Anchor Setback - Minimum Not Applicable, Anchor Location Pool Deck, Rail Outside Diameter 1.5 in, Leg Adjustability Fixed Legs, Number of Bends 3, ADA Compliance ADA Compliant, Includes Anchor Assembly No Anchor Assembly, Height Offset 33 in, Model Name Varden

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.