Zoro Homepage

Rail

  • Mfr # 36251-60-.145

  • Zoro # G110866623


product price: $1,610.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Finish
Electropolished
Height Offset
33 in
Model Name
Varden
Includes Anchor Assembly
No Anchor Assembly
Material Grade
304L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36251-60-.145
Zoro #
G110866623
UPC #
-
Country of Origin
United States

Dimensions

Height Offset
33 in
Rail Outside Diameter
1.9 in
Overall Depth
60 in
Overall Width
60 in
Overall Height
38 in
Material Thickness
0.145 in

Details

Item
Hand Rail
Finish
Electropolished
Model Name
Varden
Includes Anchor Assembly
No Anchor Assembly
Material Grade
304L
Anchor Location
Pool Deck
Color
Silver
Leg Adjustability
Fixed Legs
Material
Stainless Steel
Product Type
Hand Rail
ADA Compliance
ADA Compliant
Anchor Setback - Maximum
60 in
Number of Bends
3

Description

Hand Rail, Product Type Hand Rail, Overall Width 60 in, Overall Depth 60 in, Color Silver, Material Stainless Steel, Material Grade 304L, Material Thickness 0.145 in, Finish Electropolished, Anchor Setback - Maximum 60 in, Anchor Setback - Minimum Not Applicable, Anchor Location Pool Deck, Rail Outside Diameter 1.9 in, Leg Adjustability Fixed Legs, Number of Bends 3, ADA Compliance ADA Compliant, Includes Anchor Assembly No Anchor Assembly, Height Offset 33 in, Model Name Varden

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.