Zoro Homepage

Reel

  • Mfr # 50150-00

  • Zoro # G410866712


product price: $15,793.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Reel Width
274 in
Color
Gray
For Use With
Thermal Pool Cover
Material
Stainless Steel
Overall Width
274 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50150-00
Zoro #
G410866712
UPC #
-
Country of Origin
United States

Dimensions

Reel Width
274 in
Overall Width
274 1/8 in
Overall Height
37 in
Overall Depth
45 1/8 in
Capacity - Length
328 Linear ft/6,560 sq ft
Caster Diameter
6 in

Details

Item
Pool Cover Reel
Color
Gray
For Use With
Thermal Pool Cover
Material
Stainless Steel
Finish
Electropolished
Number of Reels
2
Capacity - Weight
1,102 lb
Caster Material
Stainless Steel
Number of Casters
6
Portability
Portable
Material Grade
304L
Model Name
Bitterroot
Product Type
Pool Cover Reel
Operating Mechanism
Manual
Mount Type
Freestanding
Includes Crank
Crank Included

Description

Pool Cover Reel, Model Name Bitterroot, Reel Width 274 in, Capacity - Length 328 Linear ft/6,560 sq ft, Finish Electropolished, Operating Mechanism Manual, Operating Voltage Not Applicable, Material Grade 304L, Capacity - Weight 1,102 lb, Mount Type Freestanding, Includes Crank Crank Included, Number of Casters 6, Caster Material Stainless Steel, Caster Diameter 6 in, Portability Portable, Product Type Pool Cover Reel, Overall Height 37 in, Overall Width 274 1/8 in, Overall Depth 45 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.